One Handle Single Function Shower Faucet in Oil Rubbed Bronze
Willett One Handle Single Function Shower Faucet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, and single-function shower head
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Single function shower head with full-body spray pattern
- Valve not included; requires PF4001 series rough-in valve
- ADA compliant
- CUPC Approved
- WaterSense certified
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Single Control
- Collection:
- Willett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-5/16 in
- Diameter:
- 4-7/16 in
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-11/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes