This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Willett

  • Fast #
  • Part #PF2831ZBN
  • Item #4417400
  • Manufacturer Part #PF2831BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Willett

  • Fast #
  • Part #PF2831ZBN
  • Item #4417400
  • Manufacturer Part #PF2831BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1512
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 8.04 in. (W) x 2.05 in. (H) x 3.32 in. (D)
  • Bar Length: 6 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Willett
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8-4/100 in
Material:
Die Cast Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-8/25 in