This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Willett Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC2847ZBN
  • Item #9808039
  • Manufacturer Part #PFWSC2847ZBN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Willett Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC2847ZBN
  • Item #9808039
  • Manufacturer Part #PFWSC2847ZBN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Overall installed height: 8-1/8 in
  • Spout height: 4-13/16 in
  • Spout reach: 5 in
  • Maximum deck thickness: 1-1/8 in
  • Water supply connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA compliant; cUPC approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Willett
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-13/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
8-3/4 in