This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome

You last purchased this on
 
PROFLO®

Willett Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #PF2870CP
  • Item #4417418
  • Manufacturer Part #PF2870CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Willett Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #PF2870CP
  • Item #4417418
  • Manufacturer Part #PF2870CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 123
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Willett
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.6 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/8 in
Trim Only:
No
Tub Spout Reach:
8-1/2 in
WaterSense Labeled:
No