This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel

This product has been replaced by

Two Handle Roman Tub Faucet in Brushed Nickel
PROFLO® Two Handle Roman Tub Faucet in Brushed Nickel
Manufacturer Part #PF5270ZBN
You last purchased this on
 
PROFLO®

Willow Two Handle Roman Tub Faucet in Brushed Nickel

  • Fast #
  • Part #PF5270BN
  • Item #3157755
  • Manufacturer Part #FR3B5014NP-FGJ1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Roman Tub Faucet in Brushed Nickel
PROFLO® Two Handle Roman Tub Faucet in Brushed Nickel
Manufacturer Part #PF5270ZBN
PROFLO®

Willow Two Handle Roman Tub Faucet in Brushed Nickel

  • Fast #
  • Part #PF5270BN
  • Item #3157755
  • Manufacturer Part #FR3B5014NP-FGJ1
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spout Height: 3–3/4"
  • Spout Reach: 6–5/8"
  • Faucet Installation: 3 hole
  • Flow Rate: 7.5 gpm
  • Ceramic disc cartridge
  • Faucet Center Size: 6"–12"
  • Max Deck Thickness: 2–5/8"
  • Includes rough-in valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
Yes, CSA B125.1-18
Collection:
Willow
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
6 in - 12 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Spout Height:
3-3/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No