Zinc Slip Nut in Polished Chrome
Zinc Slip Nut in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 800-
Pick Up: 20 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1-1/2 in
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov