This product requires certification to purchase.

1-Light 13W LED Flood Light in White

You last purchased this on
 
Progress Lighting

1-Light 13W LED Flood Light in White

  • Fast #
  • Part #PP63422830K
  • Item #7115045
  • Manufacturer Part #P6342-28-30K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

1-Light 13W LED Flood Light in White

  • Fast #
  • Part #PP63422830K
  • Item #7115045
  • Manufacturer Part #P6342-28-30K
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LED swivel flood light.
  • Tempered glass and rugged die-cast construction.
  • Order back plate (P6343) separately.
  • 1115 lumens, 84.5 lumens/watt.
  • Requires Certification

Documents


Specifications

Average Life:
6.85 yr
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
3-1/4 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Tempered
Height:
5 in
Installation Type:
Fixture Mount
Light Bulb Type:
LED
Lumens:
1115
Lumens per Watt:
84.5
Material:
Die Cast Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
3-3/4 in