This product requires certification to purchase.

10 ft. Accessory Chain in Black

You last purchased this on
 
Progress Lighting

10 ft. Accessory Chain in Black

  • Fast #
  • Part #PP875731
  • Item #955017
  • Manufacturer Part #P8757-31
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

10 ft. Accessory Chain in Black

  • Fast #
  • Part #PP875731
  • Item #955017
  • Manufacturer Part #P8757-31
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Textured Black finish.
  • Standard 3 o'clock cut, oval chain.
  • 10 Ft. overall length - may be shortened as needed.
  • 9 gauge, 50 lbs. maximum weight.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1 in
Dimmable:
No
Gauge (metal):
9 ga
Length:
120 in
Lighting Style:
Utilitarian, Commodity
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.