This product requires certification to purchase.

10 ft. Standard Lighting Chain in Antique Bronze

You last purchased this on
 
Progress Lighting

10 ft. Standard Lighting Chain in Antique Bronze

  • Fast #
  • Part #PP875720
  • Item #954907
  • Manufacturer Part #P8757-20
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

10 ft. Standard Lighting Chain in Antique Bronze

  • Fast #
  • Part #PP875720
  • Item #954907
  • Manufacturer Part #P8757-20
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Antique Bronze finish.
  • Standard 3 o'clock cut, oval chain.
  • 10 Ft. overall length - may be shortened as needed.
  • 9 gauge, 50 lbs. maximum weight.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
1 in
Dimmable:
No
Length:
120 in
Lighting Style:
Utilitarian, Commodity
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.