This product requires certification to purchase.

100W 1-Light Incandescent Chain Hung and Ceiling Mount Textured Black Outdoor Ceiling Fixture

You last purchased this on
 
Progress Lighting

100W 1-Light Incandescent Chain Hung and Ceiling Mount Textured Black Outdoor Ceiling Fixture

  • Fast #
  • Part #PP550033031
  • Item #7926733
  • Manufacturer Part #P550033-031
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

100W 1-Light Incandescent Chain Hung and Ceiling Mount Textured Black Outdoor Ceiling Fixture

  • Fast #
  • Part #PP550033031
  • Item #7926733
  • Manufacturer Part #P550033-031
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perfect for installing in an exterior portico, an interior foyer, breakfast nook, sunroom, covered outdoor living area, on a porch, or over a kitchen island or dining table
  • One-light hanging lantern offers traditional appeal with its Craftsman-inspired, boxy silhouette
  • Simple, strong styling recalls the collection’s arts and crafts influence, making it ideal for Craftsman, rustic, and transitional settings
  • Clear seeded glass shade with rimmed edge surrounds a single light
  • Finished in statement-making Black
  • Measures 6-3/4 in square X 14 in height, overall height with chain 88-1/2 in, wire 120 in
  • UL Safety listed for use in damp locations
  • Uses one 100-watt max medium base bulb, or LED equivalents, that is sold separately
  • Includes installation instructions and mounting hardware
  • Progress lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
Yes
Glass Type:
Clear
Height:
14 in
Installation Type:
Chain Hung, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman, Modern, Transitional
Material:
Glass, Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
100 W
Width:
6-3/4 in
Wire Gauge (AWG):
9 ga