This product requires certification to purchase.

120V Aluminum Post in Antique Bronze in Antique Bronze

You last purchased this on
 
Progress Lighting

120V Aluminum Post in Antique Bronze in Antique Bronze

  • Fast #
  • Part #PP539020
  • Item #4666657
  • Manufacturer Part #P5390-20
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

120V Aluminum Post in Antique Bronze in Antique Bronze

  • Fast #
  • Part #PP539020
  • Item #4666657
  • Manufacturer Part #P5390-20
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antique Bronze finish.
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
3 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
84 in
Installation Type:
Ground Mount
Light Bulb Shape Code:
B12
Lighting Style:
Builder, Commodity
Material:
Aluminum
Power Source:
Electric
Product Type:
Outdoor Post
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Width:
3 in