14 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel
14 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel
Product Details
Product Details
- Ideal for installing in pairs in a dining room, living room, bedroom or kitchen, to use in multiples in a hallway or for lining a staircase
- Clean, straightforward design makes it ideal for transitional settings
- Two-light flush mount with a minimalist look
- Wide, crown molded-inspired, metal bands for an added architectural detail
- White, etched glass bowl emits a soft, comfortable glow
- Finished in subtly reflective Brushed Nickel
- Measures 14 in diameter X 4-5/8 in height
- Uses two 60-watt max medium base bulbs, or the LED equivalents, that are sold separately
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in