This product requires certification to purchase.

17W 1-Light Wall Sconce with Etched Opal Glass in Brushed Nickel

Progress Lighting

17W 1-Light Wall Sconce with Etched Opal Glass in Brushed Nickel

  • Fast #
  • Part #PP70920930K9
  • Item #5065557
  • Manufacturer Part #P7092-0930K9
4 out of 5 Customer Rating
Brand image
Progress Lighting

17W 1-Light Wall Sconce with Etched Opal Glass in Brushed Nickel

  • Fast #
  • Part #PP70920930K9
  • Item #5065557
  • Manufacturer Part #P7092-0930K9
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish.
  • Etched Opal glass diffuser.
  • Replaceable LED module.
  • Dimmable to 10% with many ELV dimmers
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.142
Average Life:
6.85 yr
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
4 in
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Opal
Height:
10-5/8 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
1211
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247184958
Volts:
120V
Watts:
17 W
Width:
8 in