1W 1-Light LED Step Light
1W 1-Light LED Step Light
Frequently Purchased Together
Product Details
Product Details
- Both vertical and horizontal louver design face plates included
- Heavy Steel construction
- White finish enhances all interiors
- Horizontal mounting on a single gang recessed wall box (2" min. clearance)
- Delivers 12.4 (horizontal face plate)/13 (vertical face plate) lumens of even light.
- 3000K color temperature with 90 CRI
- Damp location Listed.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Depth:
- 1-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 13
- Lumens per Watt:
- 12.2
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 1 W
- Width:
- 2-3/4 in