This product requires certification to purchase.

2 Light 60W Outdoor Non-Metallic Ceiling Light with White Acrylic Diffuser Black

You last purchased this on
 
Progress Lighting

2 Light 60W Outdoor Non-Metallic Ceiling Light with White Acrylic Diffuser Black

Brand image
You last purchased this on
 
Progress Lighting

2 Light 60W Outdoor Non-Metallic Ceiling Light with White Acrylic Diffuser Black

  • Fast #
  • Part #PP574531
  • Item #955705
  • Manufacturer Part #P5745-31
5 out of 5 Customer Rating
60W 2-Light Non-Metallic Ceiling Light

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black finish.
  • Scalloped edge detailing.
  • White acrylic diffuser.
  • For use indoors or outdoors.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Classic
Material:
Plastic
Material Type:
Polypropylene
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
10-1/4 in


Call for Pricing
Call for Pricing