This product requires certification to purchase.

25W Step Light in White

You last purchased this on
 
Progress Lighting

25W Step Light in White

  • Fast #
  • Part #PP680330
  • Item #2833928
  • Manufacturer Part #P6803-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

25W Step Light in White

  • Fast #
  • Part #PP680330
  • Item #2833928
  • Manufacturer Part #P6803-30
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • White finish.
  • Sized to replace standard brick dimensions.
  • Recessed mounting in wood, brick, masonry, and poured concrete.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4 in
Dimmable:
Yes
Glass Type:
Clear
Height:
3-1/4 in
Installation Type:
Recessed Mount
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
25 W
Width:
8-1/2 in