3/4 x 36 in. Steel Downrod in Forged Black
3/4 x 36 in. Steel Downrod in Forged Black
Frequently Purchased Together
Product Details
- Forged Black finish.
- Sturdy steel construction.
- 3/4 In. Diameter x 36 In. Height.
- Pre-drilled holes for proper electrical grounding.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 3/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 36 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Material:
- Steel
- Product Type:
- Accessories
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 3.4 lb
- Width:
- 3/4 in