This product requires certification to purchase.

4-Speed Ceiling Fan Wall Control in White

You last purchased this on
 
Progress Lighting

4-Speed Ceiling Fan Wall Control in White

  • Fast #
  • Part #PP263030
  • Item #3067491
  • Manufacturer Part #P2630-30
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

4-Speed Ceiling Fan Wall Control in White

  • Fast #
  • Part #PP263030
  • Item #3067491
  • Manufacturer Part #P2630-30
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall control transmitter provides convenient operation.
  • Simple white finish.
  • Includes full-range lighting dimmer.
  • Four-speed: 1=fastest speed, 4=slowest speed.
  • Switch plate cover included
  • Not for use with multiple fans
  • Dry location listed.
  • Measures 2.75-in width x 4.25-in height
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-3/4 in
Dimmable:
No
Height:
4-1/4 in
Lighting Style:
Builder, Commodity
Material:
Metal
Product Type:
Ceiling Fan Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
2-3/4 in