4W LED Step Light in Black
4W LED Step Light in Black
Product Details
Product Details
- Black finish.
- Can be used indoor or outdoor
- 3000K color temperature 84+ CRI
- 102 lumens.
- Brightness: 102 lumens
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 102
- Lumens per Watt:
- 20.4
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4.5 W
- Width:
- 4-7/8 in