This product requires certification to purchase.

5 in. Address Light Number 1 10 Pack

You last purchased this on
 
Progress Lighting

5 in. Address Light Number 1 10 Pack

  • Fast #
  • Part #PP5970001
  • Item #4384131
  • Manufacturer Part #P5970-001
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

5 in. Address Light Number 1 10 Pack

  • Fast #
  • Part #PP5970001
  • Item #4384131
  • Manufacturer Part #P5970-001
3.1 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Number tile to be used with address light.
  • Pre packaged in 10 pieces per item number.
  • Black numbers or letters are pre-applied to a white background.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Height:
5 in
Material:
Plastic
Material Type:
Polycarbonate
Package Quantity:
Pack of 10
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No