5 in. Address Light Number 2 10 Pack
5 in. Address Light Number 2 10 Pack
Frequently Purchased Together
Product Details
Product Details
- Number tile to be used with address light.
- Pre packaged in 10 pieces per item number.
- Black numbers or letters are pre-applied to a white background.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No