This product requires certification to purchase.

60W 2-Light 120V Medium Flushmount Ceiling Fixture in White

You last purchased this on
 
Progress Lighting

60W 2-Light 120V Medium Flushmount Ceiling Fixture in White

  • Fast #
  • Part #PP460930
  • Item #954798
  • Manufacturer Part #P4609-30
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

60W 2-Light 120V Medium Flushmount Ceiling Fixture in White

  • Fast #
  • Part #PP460930
  • Item #954798
  • Manufacturer Part #P4609-30
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • White finish.
  • Round white glass shade.
  • Modern feel.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
12 in