60W Halogen Light Bulb with Candelabra Base
60W Halogen Light Bulb with Candelabra Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brightness: 960 lumens.
- Estimated Yearly Energy Cost: $7.23 (Based on 3 hrs./day, 11-cents/kWh. Cost depends on rates and usage.).
- Life: 2.7 years (Based on 3 hrs./day).
- Energy Used: 60 watts.
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Color Temperature:
- 3000
- Diameter:
- 5/8 in
- Dimmable:
- Yes
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Krypton
- Lumens:
- 960
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247157723
- Volts:
- 120V
- Watts:
- 60 W