7-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite
7-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite
Frequently Purchased Together
Product Details
Product Details
- Graphite finish.
- Vintage-inspired silhouette.
- Oversized clear seeded outer glass.
- Inner etched white glass shade.
- Includes one 6" and four 12" stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White Inner, Seeded Outer
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-3/4 in