7 ft. Aluminum Post with Photocell in Black
7 ft. Aluminum Post with Photocell in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black finish.
- Post can be cut to length for customized installation
- Aluminum construction
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Installation Type:
- Ground Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Material:
- Aluminum
- Product Type:
- Outdoor Post
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Width:
- 3 in