This product requires certification to purchase.

8-1/8 in. 100 W 2-Light Medium Bracket in Polished Chrome

You last purchased this on
 
Progress Lighting

8-1/8 in. 100 W 2-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #PP328815
  • Item #2122861
  • Manufacturer Part #P3288-15
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

8-1/8 in. 100 W 2-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #PP328815
  • Item #2122861
  • Manufacturer Part #P3288-15
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish.
  • Clear, sparkling prismatic glass.
  • Finely ribbed glass shade.
  • Strongly defined scroll arms.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/4 in
Diameter:
11-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear, Fluted
Height:
8-3/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
11-3/4 in