60W 1-Light Medium E-26 A19 Vanity Fixture in Matte Black
Adley 60W 1-Light Medium E-26 A19 Vanity Fixture in Matte Black
Product Details
Product Details
- Perfect for adding ambient lighting to bathrooms and vanity settings
- Backplate has graceful, beveled detailing and is attached to a simple bar holding the glass-shaded light
- Finished in statement-making Black
- Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or a night out
- A sophisticated choice for new traditional and transitional settings
- Can be displayed individually or in groups of two or more
- Can be mounted facing up or down
- Measures 4-1/2 in width X 7-3/4 in height, extends 6 in, H/CTR 3-7/8 in
- Uses one 60-watt max medium base bulb, or LED equivalent, that is sold separately
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Adley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in