60W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Adley 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for adding ambient lighting to bathroom and vanity settings
- Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded lights
- Finished in a subtly reflective Brushed Nickel for an elegant matte texture
- Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
- A sophisticated choice for New Traditional and Transitional settings
- Can be displayed individually or in groups of two or more
- Can be mounted facing up or down
- Measures 13-7/8 in width X 7-5/8 in height, extends 6 in, H/CTR 5-3/8 in
- Uses two 60-watt max medium base bulbs, or LED equivalent, that are sold separately
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Adley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Porcelain, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247232444
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-7/8 in