60W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
Adley 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Perfect for adding ambient light to bathroom and vanity settings
- Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded lights
- Finished in a statement-making Black
- Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
- A sophisticated choice for New Traditional and Transitional settings
- Can be displayed individually or in groups of two
- Can be mounted facing up or down
- Measures 23 in width X 7-5/8 in height, extends 6 in, H/CTR 5-3/8 in
- Uses three 60-watt medium base bulbs, or Led equivalents, that are sold separately
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Adley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 23 in