10W Fan Light Kit in White
AirPro 10W Fan Light Kit in White
Frequently Purchased Together
Product Details
Product Details
- Alabaster style glass shades in a White frame
- Innovative spring clip glass attachment system- eliminates hardware.
- Good for use with P2500, P2501, P2524 and P2525 ceiling fans and P2502 indoors.
- Fan quick connect wiring.
- Includes three 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified
- Meets California T24 JA8-2016.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 6-5/8 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 15 in