This product requires certification to purchase.

16.3W 1-Light Ceiling Fan Light Kit in Brushed Nickel

This product has been replaced by

No Image Available
Progress Lighting 16.3W 1-Light Medium E-26 LED Ceiling Fan Light Kit in Brushed Nickel
Manufacturer Part #P2660-01
You last purchased this on
 
Progress Lighting

AirPro 16.3W 1-Light Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP266009
  • Item #7183373
  • Manufacturer Part #P2660-09
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Progress Lighting 16.3W 1-Light Medium E-26 LED Ceiling Fan Light Kit in Brushed Nickel
Manufacturer Part #P2660-01
Progress Lighting

AirPro 16.3W 1-Light Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP266009
  • Item #7183373
  • Manufacturer Part #P2660-09
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LED fan kit
  • Alabaster style glass bowl
  • Universal style
  • Meets California title 24-JA8-2016
  • Requires Certification
  • Green

Documents


Specifications

Collection:
AirPro
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
11-1/4 in
Glass Type:
Etched Alabaster
Height:
5-3/8 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
16.3 W