This product requires certification to purchase.

16.5W 1-Light Ceiling Fan Light Kit in Brushed Nickel

You last purchased this on
 
Progress Lighting

AirPro 16.5W 1-Light Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP265909
  • Item #7183384
  • Manufacturer Part #P2659-09
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

AirPro 16.5W 1-Light Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP265909
  • Item #7183384
  • Manufacturer Part #P2659-09
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED universal-style ceiling fan light kit
  • Etched white glass diffuser
  • Ideal for bedroom lighting
  • Universal mount for Progress and other fans (threaded adapter included)
  • Meets California Title 24 - JA8 - 2016
  • 1265 source lumens, 960 lumens delivered
  • Low-profile design
  • Pull chain is Chrome with a silver fob and is plated in Brushed Nickel finish
  • 5-year Limited Warranty
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification
  • Green


Specifications

Collection:
AirPro
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
11-1/8 in
Diameter:
11-1/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched White
Height:
4 in
Indoor Outdoor:
Indoor
Length:
11-1/8 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
960
Lumens per Watt:
58
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
16.5 W
Width:
11-1/8 in