18 in. Downrod in Graphite
AirPro 18 in. Downrod in Graphite
Frequently Purchased Together
Product Details
Product Details
- Sturdy steel construction.
- 3/4 In. Diameter x 18 In. Height.
- Pre-drilled holes for proper electrical grounding. Graphite finish.
Specifications
- Collection:
- AirPro
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No