20W 2-Light LED Ceiling Fan Light Kit with Opal
AirPro 20W 2-Light LED Ceiling Fan Light Kit with Opal
Frequently Purchased Together
Product Details
Product Details
- Add style and light to your ceiling fan with this universal fan light kit.
- Brushed Nickel finish
- Opal glass diffuser ideal for lighting in a bedroom.
- Universal mount for Progress and other fans (threaded adapter included)
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Low profile deign
- Energy Star Qualified, Meets California T24 JA8-2016.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 3-3/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 10-1/2 in