20W 2-Light LED Ceiling Fan Light Kit with White Opal Glass in White
AirPro 20W 2-Light LED Ceiling Fan Light Kit with White Opal Glass in White
Frequently Purchased Together
Product Details
Product Details
- White shallow opal glass closure
- White finish.
- Two-light indoor/outdoor low profile ceiling fan light kit
- For use with Progress Lighting P2500, P2501 and P2502 ceiling fans
- Wet location listed so it can be used indoor or outdoor
- Universal style for use with any indoor/outdoor fans that accept an accessory light
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified, Meets California T24 JA8-2016.
- Meets California T24 JA8-2016.
-
Green
Specifications
- Brand Model Compatibility:
- P2500, P2501 and P2502 Ceiling Fans
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Opal
- Height:
- 3-13/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 10-1/2 in