This product requires certification to purchase.

20W 2-Light Medium E-26 LED Ceiling Fan Light Kit

You last purchased this on
 
Progress Lighting

AirPro 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit

  • Fast #
  • Part #PP261120WB
  • Item #7529305
  • Manufacturer Part #P2611-20WB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

AirPro 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit

  • Fast #
  • Part #PP261120WB
  • Item #7529305
  • Manufacturer Part #P2611-20WB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • White shallow opal glass closure
  • Antique Bronze finish.
  • Two-light indoor/outdoor low profile ceiling fan light kit
  • For use with Progress Lighting P2500, P2501 and P2502 ceiling fans
  • Wet location listed so it can be used indoor or outdoor
  • Universal style for use with any indoor/outdoor fans that accept an accessory light
  • Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Energy Star Qualified
  • Meets California T24 JA8-2016.
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
AirPro
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter:
10-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Opal
Height:
3-13/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
800
Lumens per Watt:
80
Material:
Steel
Number Of Hours:
25000 h
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
20 W
Width:
10-1/2 in