20W 2-Light Medium E-26 LED Ceiling Fan Light
AirPro 20W 2-Light Medium E-26 LED Ceiling Fan Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Add style and light to your ceiling fan with this universal fan light kit.
- Antique Bronze finish.
- Opal glass diffuser ideal for lighting in a bedroom.
- Universal mount for Progress and other fans (threaded adapter included)
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Low profile deign
- Energy Star Qualified
- Meets California T24 JA8-2016.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 3-13/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Lumens per Watt:
- 80
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 10-1/2 in