4-Light Universal Fan Light Kit in White
This product has been replaced by
Manufacturer Part #P2643-30WB
AirPro 4-Light Universal Fan Light Kit in White
Product Details
Product Details
- Alabaster style glass shades.
- Chrome pull chain w/ white fob included.
- Utilizes (4) 40-watt candelabra based lamps included.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Fan quick connect wiring.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 13-5/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W