40W 4-Light LED Ceiling Fan Light Kit with White Alabaster Glass in White
AirPro 40W 4-Light LED Ceiling Fan Light Kit with White Alabaster Glass in White
Frequently Purchased Together
Product Details
- Alabaster style white washed glass shades
- White finish.
- Good for use with Progress Lighting ceiling fans: P2500, P2501, P2524 and P2525 ceiling fans and P2502 indoors.
- Innovative spring clip glass attachment system- eliminates hardware.
- Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Fan quick connect wiring.
- Energy Star Qualified
- Meets California T24 JA8-2016.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P2500, P2501, P2524 and P2525 Ceiling Fans
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Alabaster
- Height:
- 6-1/4 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- -10 to 40 Deg C
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 4.41 lb
- Width:
- 15 in