40W 4-Light LED Ceiling Fan Light Kit with White Alabaster Glass
AirPro 40W 4-Light LED Ceiling Fan Light Kit with White Alabaster Glass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alabaster style white washed glass shades
- Brushed Nickel finish
- Good for use with Progress Lighting ceiling fans: P2500, P2501, P2524 and P2525 ceiling fans and P2502 indoors.
- Innovative spring clip glass attachment system- eliminates hardware.
- Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Fan quick connect wiring.
- Energy Star Qualified, Meets California T24 JA8-2016.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
-
Green
Specifications
- Brand Model Compatibility:
- P2500, P2501, P2524 and P2525 Ceiling Fans
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Alabaster
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 15 in