This product requires certification to purchase.

52 in. 5-Blade Signature Indoor Ceiling Fan in Antique Bronze

You last purchased this on
 
Progress Lighting

AirPro 52 in. 5-Blade Signature Indoor Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP252120
  • Item #2834560
  • Manufacturer Part #P2521-20
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

AirPro 52 in. 5-Blade Signature Indoor Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP252120
  • Item #2834560
  • Manufacturer Part #P2521-20
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 52" AirPro Collection Signature ceiling fan features five reversible blades
  • Reversible Classic Walnut/Medium Cherry blades
  • AirPro Collection Signature ceiling fan with Antique Bronze finish
  • Pull chain is antique brass with cherry fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • AirPro Collection Signature ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Transitional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4700 ft3/min
Ceiling Fan Blade Finish:
Medium Cherry/Classic Walnut
Collection:
AirPro
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
14-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
65 W