52 in. 5-Blade Hugger Ceiling Fan inWhite
AirPro 52 in. 5-Blade Hugger Ceiling Fan inWhite
Frequently Purchased Together
Product Details
Product Details
- 52" AirPro Collection Hugger ceiling fan features five reversible blades
- Reversible White/White blades
- AirPro Collection Hugger ceiling fan with White finish
- Hugger style housing permits fan installation on lower ceilings
- Pull chain is chrome finish with white fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro Collection Hugger ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CFM:
- 3229 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 65 W