This product requires certification to purchase.

52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in White

You last purchased this on
 
Progress Lighting

AirPro 52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in White

  • Fast #
  • Part #PP250230
  • Item #1888791
  • Manufacturer Part #P2502-30
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

AirPro 52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in White

  • Fast #
  • Part #PP250230
  • Item #1888791
  • Manufacturer Part #P2502-30
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 52" AirPro ceiling fan features five ABS blades
  • White blades with ABS all weather blade material
  • AirPro ceiling fan with White finish
  • Pull chain is chrome with a white fob
  • Indoor/outdoor ceiling fan ideal for use on decks, porches, great rooms, living rooms, bedrooms and bonus rooms
  • AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Traditional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4245 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
AirPro
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
11 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
53 W