52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in Forged Black
AirPro 52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in Forged Black
Frequently Purchased Together
Product Details
Product Details
- 52" AirPro ceiling fan features five ABS blades
- Toasted Oak blades with ABS all weather blade material
- AirPro ceiling fan with Forged Black finish
- Pull chain is antique brass with a black fob
- Indoor/outdoor ceiling fan ideal for use on decks, porches, great rooms, living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4245 ft3/min
- Ceiling Fan Blade Finish:
- Toasted Oak
- Collection:
- AirPro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 53 W