This product requires certification to purchase.

60W 3-Light Medium Fan Light Kit in Brushed Nickel

This product has been replaced by

Progress Lighting Brushed Nickel 10W LED Ceiling Fan Light Kit
Progress Lighting 10W LED Ceiling Fan Light Kit in Brushed Nickel
Manufacturer Part #P2600-09WB
You last purchased this on
 
Progress Lighting

AirPro 60W 3-Light Medium Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP260009
  • Item #3334934
  • Manufacturer Part #P2600-09
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting Brushed Nickel 10W LED Ceiling Fan Light Kit
Progress Lighting 10W LED Ceiling Fan Light Kit in Brushed Nickel
Manufacturer Part #P2600-09WB
Progress Lighting

AirPro 60W 3-Light Medium Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP260009
  • Item #3334934
  • Manufacturer Part #P2600-09
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Alabaster style glass shades.
  • Innovative spring clip glass attachment system- eliminates hardware.
  • Good for use with P2500, P2501, P2524 and P2525 ceiling fans. Can be used with P2502 indoors.
  • Fan quick connect wiring.
  • Can be used with P2502 indoors
  • Fan quick connect wiring
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
AirPro
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
6-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W