52 in. 5-Blade Indoor AC Motor Transitional Ceiling Fan in Antique Bronze
AirPro Builder 52 in. 5-Blade Indoor AC Motor Transitional Ceiling Fan in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- A 52" five-blade fan with reversible blades. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Offering energy efficiency and cost savings benefits for the home, while a dual mount canopy accommodates flat or sloped ceilings.
- Features a dual mount system for hanging or hugger installation
- Fan is controllable by a pull chain (included)
- Can be installed on sloped ceilings
- Comes with (1) 4-1/4" downrod
- Designed for commercial or residential use
- Uses a standard reversible 40 watt AC motor
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3330 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- AirPro Builder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted, Seedy
- Height:
- 12-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- RPM:
- 160
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 52 in