54 in. 5-Blade LED Ceiling Fan in Brushed Nickel
AirPro 54 in. 5-Blade LED Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Five-blade 54" Signature Plus II ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
- Silver/Driftwood reversible blades
- Signature Plus II ceiling fan with Brushed Nickel finish
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
- A remote with batteries is included - and controls full range dimming and fan speed capabilities
- Signature Plus II features triple capacitor speed control, manual reverse control
- Signature Plus II Collection ceiling fan adds form and function - by providing increased air circulation in rooms
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5331 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood/Silver
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Push
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 80 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1500
- Lumens per Watt:
- 88.2
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 54 in