This product requires certification to purchase.

4-100W MED BATH BRACKET

You last purchased this on
 
Progress Lighting

AirPro 4-100W MED BATH BRACKET

  • Fast #
  • Part #PP2605143
  • Item #7359345
  • Manufacturer Part #P2605-143
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

AirPro 4-100W MED BATH BRACKET

  • Fast #
  • Part #PP2605143
  • Item #7359345
  • Manufacturer Part #P2605-143
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy steel construction.
  • 3/4 In. Diameter x 24 In. Height.
  • Pre-drilled holes for proper electrical grounding. Graphite finish.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
AirPro
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
3/4 in
Dimmable:
No
Height:
24 in
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
3/4 in