AirPro
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LED universal-style ceiling fan light kit.
- Etched white glass diffuser.
- Ideal for bedroom lighting.
- Universal mount for Progress and other fans (threaded adapter included)
- Meets California Title 24 - JA8 - 2016.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
Green
Specifications
- Collection:
- AirPro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 11-1/8 in
- Dimmable:
- Yes
- Glass Type:
- Etched White
- Height:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 960
- Lumens per Watt:
- 58
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16.5 W
- Width:
- 11-1/8 in