100W 3-Light Vanity Fixture in Brushed Nickel
Alabaster Glass 100W 3-Light Vanity Fixture in Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- Racetrack-style backplate make a decorative wall lighting piece.
- Coordinates with popular faucet and bath hardware.
- Flared, Alabaster glass give a unique presence.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in